Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 7.5" x 1"
Mfr # 02713
Zoro # G4079898
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Overall Length 7.5"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02713
- Zoro # G4079898
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Shank Dia. | 7/16" |
Overall Length | 7.5" |
Details
Item | Ship Auger,Standard,7.5" x 1" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Number of Flutes | 1 |
Description
Ship Auger,Standard,7.5 In. x 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 10mm (84311N)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHSA58C)
- WOODOWL Standard Spurred Auger 10" x 3/8" #4 (04003)
- WOODOWL Standard Spurred Auger 13" x 13/16" #4 (04010)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/4" (01017)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 3/8" (03803)
- WOODOWL Ultra Smooth Double Cut 18" x 3/4" (07809)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 3/4" (09809)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/2" #600 (06117)
- Woodowl Drill Bits