Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 18" x 9/16
Mfr # 02806
Zoro # G5970341
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Lead Screw
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
- Number of Flutes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02806
- Zoro # G5970341
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Shank Dia. | 7/16" |
Overall Length | 18" |
Bit Dia. | 9/16" |
Details
Item | Ship Auger,Standard,18" x 9/16" |
Point Type | Lead Screw |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Description
Ship Auger,Standard,18 In. x 9/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K30 Rite-Cut Non-Roll Hobby Knife with Safety Cap, Asst. Color, 12pk (16030)
- KIPP Gripper Hexagon M10X40 Steel, Comp:Carbide, C=17 (K0386.17102)
- CENTURY DRILL TOOL Century Drill & Tool 4 to 7 Bolt SAE 10-12 Metric Bolt 5mm #1 Damaged Screw Remover (73421)
- FINISH 1ST Finishing Block Kit, 5-1/4inL x 3inW, PK7 (8352035)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/16" (01014)
- WOODOWL Standard Ship Auger 7.5" x 1" (02713)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- WOODOWL Standard Ship Auger 18" x 1-1/16" (02814)
- WOODOWL Deep Cut Utility Auger 24" x 5/8" (01007)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/4" (03817)
- IRWIN Ship Auger Bit, 2 In, 17 In L (1773959)
- Woodowl Auger Drill Bits