Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 18" x 7/8"
Mfr # 02811
Zoro # G4080038
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/8"
- Overall Length 18"
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02811
- Zoro # G4080038
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Ship Auger,Standard,18" x 7/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Description
Ship Auger,Standard,18 In. x 7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J10012)
- RIDGID Drain Cleaning Cable, 3/8 In. x 100 ft. (C-33)
- XCELITE Nut Driver, 3/8" Shank (9912N)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM R-Red (HIDHM R)
- WOODOWL Standard Ship Auger 18" x 1-1/8" (02815)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/2" #600 (06117)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-3/8" (03718)
- WOODOWL Ultra Smooth Double Cut 18" x 5/8" (07807)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/4" #600 (06109)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 13/16" (09810)
- DRILL AMERICA 9/16x18" Ship Auger Bit (DMS73-1025)
- Woodowl Auger Drill Bits