Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 18" x 5/8"
Mfr # 02807
Zoro # G4080135
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Overall Length 18"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02807
- Zoro # G4080135
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Ship Auger,Standard,18" x 5/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Description
Ship Auger,Standard,18 In. x 5/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 9" UltraView LED Torpedo Level (EM95.10)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- DRILL AMERICA 7/8"-14 2" OD HSS Round Adjustable Die (DWTH2-7814)
- CRESCENT 8" Heavy-Duty Diagonal Cutting Pliers - Bagged (5428CN)
- WOODOWL Standard Ship Auger 18" x 1-1/8" (02815)
- WOODOWL Standard Spurred Auger 10" x 7/16" #4 (04004)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/8" (08815)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 3/8" (09803)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 9/16" (09806)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 7/8" (00511)
- IRWIN Auger Bits, 1 1/4in Bit Size, Length 7.5in (49920)
- Woodowl Drill Bits