Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 18" x 5/16"
Mfr # 02802
Zoro # G4079828
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 5/16"
- Overall Length 18"
- Shank Dia. 5/16"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02802
- Zoro # G4079828
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/16" |
Overall Length | 18" |
Shank Dia. | 5/16" |
Details
Item | Ship Auger,Standard,18" x 5/16" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Drill Bit Finish | Phosphate, Steel |
Description
Ship Auger,Standard,18 In. x 5/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® Power Source (ADP06)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000T5---21)
- KNIPEX Single Edge Cable Knife Blade, 9/10" W (98 56 09)
- DEWALT 2-1/2" Precision Tooth- 3 pack (DWA4271-3)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1" (03713)
- WOODOWL Standard Spurred Auger 7" x 5/16" #6 (06002)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1" (09813)
- WOODOWL Ultra Smooth Double Cut 18" x 7/16" (07804)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 9/16" #600 (06106)
- IRWIN Bit Drill 3/4X16Speedbor (88712)
- Woodowl Auger Drill Bits