Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 18" x 3/8"
Mfr # 02803
Zoro # G4080074
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Shank Dia. 3/8"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
- Overall Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02803
- Zoro # G4080074
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Shank Dia. | 3/8" |
Overall Length | 18" |
Details
Item | Ship Auger,Standard,18" x 3/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Product Type | Ship Auger,Standard,18" x 3/8" |
Description
Ship Auger,Standard,18 In. x 3/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/32 (C23359)
- WESTWARD 23/64" 135 Deg. Jobber Length Drill Bit (401J80)
- CTA MANUFACTURING MACK Truck King Pin Socket (CTA5044)
- AMPG Drawbar For Vari Speed Mill, 2J (Z9005)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/4" (03817)
- WOODOWL Standard Spurred Auger 9" x 5/16" #4 (04002)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 11/16" (03708)
- WOODOWL Standard Spurred Auger 8" x 1" #6 (06013)
- WOODOWL Deep Cut Utility Auger 24" x 5/8" (01007)
- WOODOWL Standard Ship Auger 7.5" x 5/16" (02702)
- DRILL AMERICA 3/4"x 18" Nail Buster Auger Bit (DMS73-2090)
- Woodowl Drill Bits