Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 18" x 13/16"
Mfr # 02810
Zoro # G5970752
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Quick-Change Hex
- Overall Length 18"
- Bit Dia. 13/16"
- Number of Flutes 1
- Drill Bit Finish Phosphate, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 02810
- Zoro # G5970752
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Overall Length | 18" |
Bit Dia. | 13/16" |
Shank Dia. | 7/16" |
Details
Item | Ship Auger,Standard,18" x 13/16" |
Shank Shape | Quick-Change Hex |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Drill Bit Material | High Carbon Steel |
Product Type | Ship Auger,Standard,18" x 13/16" |
Description
Ship Auger,Standard,18 In. x 13/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Width: 17.3" (995-1001)
- DRILL AMERICA 1/16 - 3/8 HSS Jobber Drill Bit Set (D/A21J-SET)
- SUPERCUT 101-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (443271)
- HHIP 10 X 12" Swivel Angle Plate (3501-0018)
- WOODOWL Ultra Smooth Double Cut 24" x 11/16" (07825)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/4 (09709)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 3/4" (00509)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1" #600 (06113)
- WOODOWL Deep Cut Utility Auger 18" x 7/16" (08804)
- IRWIN Utility Pole Auger Bit, 11/16 In, 18 In L (47911)
- Woodowl Auger Drill Bits