Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 18" x 1/2"
Mfr # 02805
Zoro # G9151604
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Quick-Change Hex
- Drill Bit Finish Phosphate, Steel
- Number of Flutes 1
- Drill Bit Material High Carbon Steel
- Point Type Lead Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02805
- Zoro # G9151604
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Overall Length | 18" |
Bit Dia. | 1/2" |
Shank Dia. | 7/16" |
Details
Item | Ship Auger,Standard,18" x 1/2" |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Drill Bit Material | High Carbon Steel |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Description
Ship Auger,Standard,18 In. x 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 16 Gauge Angled Finish Nailer (Tool Only) (2841-20)
- ECLIPSE Professional Hacksaw Frame 17-3/8X5-1/4" (18TND)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, 2B Limit (11615)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (4550R)
- WOODOWL Ultra Smooth Double Cut 18" x 5/8" (07807)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/2" (09819)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/2" (03719)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/16" (09704)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3040)
- Woodowl Auger Drill Bits