Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 18" x 11/16"
Mfr # 02808
Zoro # G4079943
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 11/16"
- Overall Length 18"
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02808
- Zoro # G4079943
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 11/16" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Ship Auger,Standard,18" x 11/16" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Description
Ship Auger,Standard,18 In. x 11/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 43/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO43/64)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rat (CMMT42561)
- DRILL AMERICA 1-1/8"-32 HSS Plug Hand Tap (DWTST1-1/8-32P)
- MILWAUKEE TOOL 3-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9639)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 3/8" (09803)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 13/16" (09810)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 7/8" (00511)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-3/8" (09718)
- WOODOWL Standard Spurred Auger 8" x 1-1/4" #6 (06015)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 1/2 x 18 in. (38732)
- Woodowl Drill Bits