Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 18" x 1-3/8"
Mfr # 02818
Zoro # G4079986
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-3/8"
- Overall Length 18"
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02818
- Zoro # G4079986
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Ship Auger,Standard,18" x 1-3/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Description
Ship Auger,Standard,18 In. x 1-3/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (ZWEDC610MAT-10' 0)
- WARNER Replacement Leg with Rubber Pad Attached (10090)
- VERMONT GAGE Gage Pin Set, ZZ, .251"-.5", 250 pcs. (101100500)
- X-ACTO Precision Knife, #2 Blade (X602)
- WOODOWL Deep Cut Utility Auger 24" x 5/8" (01007)
- WOODOWL Deep Cut Utility Auger 24" x 1-3/8" (01018)
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/8" (07832)
- WOODOWL Standard Spurred Auger 13" x 15/16" #4 (04012)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1/2" (03705)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 5/16" #600 (06102)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 5/8" (1779139)
- Woodowl Auger Drill Bits