Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 18" x 1"
Mfr # 02813
Zoro # G4080223
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Overall Length 18"
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 02813
- Zoro # G4080223
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Ship Auger,Standard,18" x 1" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Description
Ship Auger,Standard,18 In. x 1 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 2-3/4"H (ORG72-RED)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X35)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 15/16" 30 DEG ANGL (MT1230)
- BONDHUS 12 Mmx6" L Ball End Socket Bit And 1/2" Drive Socket With Proguard (43780)
- WOODOWL Ultra Smooth Double Cut 18" x 11/16" (07808)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/2" (03719)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1" (03813)
- WOODOWL Standard Ship Auger 18" x 1-1/16" (02814)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/16" (09804)
- WOODOWL Deep Cut Utility Auger 18" x 13/16" (08810)
- DRILL AMERICA 3/4"x 8" Nail Buster Auger Bit (DMS73-2550)
- Woodowl Drill Bits