Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 6" x 9/16"
Mfr # 00606
Zoro # G4079155
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 9/16"
- Drill Bit Material Steel
- Overall Length 6"
- Shank Dia. 1/4"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00606
- Zoro # G4079155
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 9/16" |
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,6" x 9/16" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Point Type | Brad Point |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Description
Bit,Spade,6 In. x 9/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Digital Caliper, 6"/150mm, w/Fractional (3C350-00)
- TEKTON 1/4 Inch Star Bit Set with Rail, 9-Piece (T7-T30) (DZT93001)
- MAKITA Cordless Sheet Sander, 12000 RPM, H (XOB03Z)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 6 3/32 in L (J4908BD)
- WOODOWL Spade Bit 6" x 1/2" (00605)
- WOODOWL Spade Bit 16" x 3/8" (01603)
- WOODOWL Spade Bit 4-3/4" x 1" (00413)
- WOODOWL Spade Bit 6" x 1" (00613)
- WOODOWL Spade Bit 6" x 3/4" (00609)
- WOODOWL Spade Bit 16" x 5/8" (01607)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1030)
- Woodowl Solid Spade Drill Bits