Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 6" x 7/16"
Mfr # 00604
Zoro # G4079146
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/16"
- Drill Bit Material Steel
- Overall Length 6"
- Shank Shape Quick-Change Hex
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00604
- Zoro # G4079146
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,6" x 7/16" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Point Type | Brad Point |
Description
Bit,Spade,6 In. x 7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN #10 Complete Countersink W/Taper Drill W. L. Fuller C10M (18925)
- JONARD TOOLS Captive Spring Hook, Steel, 7 In, PK5 (M-145/5)
- J.W. WINCO GN563.2-80-M10-BL T-Handle Aluminum (10NCM3T)
- DIABLO 3-5/8" 14 TPI Carbide T-Shank Jig Saw Blade for Laminate (DJT128BHM)
- WOODOWL Spade Bit 16" x 3/4" (01609)
- WOODOWL Spade Bit 6" x 1" (00613)
- WOODOWL Spade Bit 6" x 7/8" (00611)
- WOODOWL Spade Bit 6" x 1-3/8" (00618)
- WOODOWL Spade Bit 6" x 9/16" (00606)
- WOODOWL Spade Bit 16" x 5/8" (01607)
- WOODOWL Spade Bit 4-3/4" x 1" (00413)
- Woodowl Solid Spade Drill Bits