Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 6" x 5/8"
Mfr # 00607
Zoro # G4079304
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Drill Bit Material Steel
- Overall Length 6"
- Shank Dia. 1/4"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 00607
- Zoro # G4079304
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,6" x 5/8" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Number of Flutes | 3 |
Point Type | Brad Point |
Cutting Direction | Clockwise |
Description
Bit,Spade,6 In. x 5/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Replacement Magnetic Head for TP02085 Magnetic Hammer (TP02087)
- WESTWARD Round File, 8 In, Smooth, Machinists (1NFT5)
- IMPERIAL SUPPLIES 6 Milbar Safety Reversible Pliers (34A857)
- UNITED SCIENTIFIC Giant Folding Magnifier (MGFL6X)
- WOODOWL Spade Bit 6" x 11/16" (00608)
- WOODOWL Spade Bit 16" x 5/8" (01607)
- WOODOWL Spade Bit 6" x 1/2" (00605)
- WOODOWL Spade Bit 16" x 1" (01613)
- WOODOWL Spade Bit 4-3/4" x 3/4" (00409)
- WOODOWL Spade Bit 16" x 3/4" (01609)
- X1 TOOLS 3/4 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-4075x24)
- Woodowl Solid Spade Drill Bits