Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 6" x 3/4"
Mfr # 00609
Zoro # G8148334
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Overall Length 6"
- Drill Bit Material Steel
- Shank Shape Quick-Change Hex
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00609
- Zoro # G8148334
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,6" x 3/4" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Point Type | Brad Point |
Description
Bit,Spade,6 In. x 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Tool-less Wheel Guard (123145-8)
- MILBAR Safety Wire Twister, 10-1/2In, Manual (1W)
- K-TOOL INTERNATIONAL Hi Polish SAE Shrt Cmbo Wrench Set, 7pcs. (KTI-41200)
- HOUGEN 50MM X 50MM Copperhead Carbide Tip Annular Cutter (18450)
- WOODOWL Spade Bit 16" x 1" (01613)
- WOODOWL Spade Bit 16" x 5/8" (01607)
- WOODOWL Spade Bit 6" x 7/16" (00604)
- WOODOWL Spade Bit 6" x 1/2" (00605)
- WOODOWL Spade Bit 16" x 1/2" (01605)
- WOODOWL Spade Bit 6" x 11/16" (00608)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2070-P2)
- Woodowl Solid Spade Drill Bits