Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 6" x 1/2"
Mfr # 00605
Zoro # G4079164
original price:
$4.58
8% off
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2"
- Overall Length 6"
- Drill Bit Material Steel
- Shank Dia. 1/4"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 00605
- Zoro # G4079164
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,6" x 1/2" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Point Type | Brad Point |
Number of Flutes | 3 |
Description
Bit,Spade,6 In. x 1/2 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/4" BIG HAWG w/Carbide Teeth (49-56-9205)
- TENG TOOLS 4 Piece Auto Clip, Fastener & Trim Panel Remover Tool Tray (TTSR04A)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR04124)
- MILTON Super Volume Safety Blow Gun (149)
- WOODOWL Spade Bit 6" x 3/8" (00603)
- WOODOWL Spade Bit 6" x 7/16" (00604)
- WOODOWL Spade Bit 6" x 1" (00613)
- WOODOWL Spade Bit 16" x 5/8" (01607)
- WOODOWL Spade Bit 6" x 7/8" (00611)
- WOODOWL Spade Bit 16" x 1" (01613)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- Woodowl Solid Spade Drill Bits