Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 6" x 11/16"
Mfr # 00608
Zoro # G4079417
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 11/16"
- Drill Bit Material Steel
- Overall Length 6"
- Shank Shape Quick-Change Hex
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00608
- Zoro # G4079417
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 11/16" |
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,6" x 11/16" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Point Type | Brad Point |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Description
Bit,Spade,6 In. x 11/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 48" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE480)
- MAPP CASTER Tool Box and Job Box Casters, 6" Polyolefin Wheel Casters, 2500# Cap. (X46PO62-TOOLBOX)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 5 Nm (TLPT5NM)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 9/32 (47718)
- WOODOWL Spade Bit 16" x 7/8" (01611)
- WOODOWL Spade Bit 16" x 1" (01613)
- WOODOWL Spade Bit 16" x 1/2" (01605)
- WOODOWL Spade Bit 6" x 9/16" (00606)
- WOODOWL Spade Bit 6" x 1/2" (00605)
- WOODOWL Spade Bit 6" x 3/8" (00603)
- DRILL AMERICA 1/2"x 6" Spade Bit (DMS71-0004)
- Woodowl Solid Spade Drill Bits