Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 6" x 1"
Mfr # 00613
Zoro # G8148298
original price:
$6.23
27% off
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Overall Length 6"
- Drill Bit Material Steel
- Shank Shape Quick-Change Hex
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 00613
- Zoro # G8148298
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,6" x 1" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Point Type | Brad Point |
Description
Bit,Spade,6 In. x 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5336CF)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8 (C33209)
- DYNAMIC Tools 10" Locking Pliers, Straight Jaws (D055307)
- EAGLE TAPTEK CUTTING TOOLS 17/64X6 OAL HIGH SPEED STEEL AIRCRAFT DRILL (A700-017-I)
- WOODOWL Spade Bit 16" x 1/2" (01605)
- WOODOWL Spade Bit 16" x 3/4" (01609)
- WOODOWL Spade Bit 6" x 7/16" (00604)
- WOODOWL Spade Bit 6" x 11/16" (00608)
- WOODOWL Spade Bit 4-3/4" x 1" (00413)
- WOODOWL Spade Bit 4-3/4" x 3/4" (00409)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/2 in. (36296)
- Woodowl Solid Spade Drill Bits