Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 4-3/4" x 3/4"
Mfr # 00409
Zoro # G4079189
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Overall Length 4.75"
- Drill Bit Material Steel
- Shank Dia. 1/4"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00409
- Zoro # G4079189
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 4.75" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,4-3/4" x 3/4" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Point Type | Brad Point |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Description
Bit,Spade,4-3/4 In. x 3/4 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Ignition Point Files (693)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49239)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 90 deg. (CF121PF)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HBASD)
- WOODOWL Spade Bit 16" x 1/2" (01605)
- WOODOWL Spade Bit 6" x 7/8" (00611)
- WOODOWL Spade Bit 6" x 1-3/8" (00618)
- WOODOWL Spade Bit 6" x 11/16" (00608)
- WOODOWL Spade Bit 16" x 5/8" (01607)
- WOODOWL Spade Bit 16" x 3/8" (01603)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2030)
- Woodowl Solid Spade Drill Bits