Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 4-3/4" x 1/2"
Mfr # 00405
Zoro # G4078963
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2"
- Overall Length 4.75"
- Drill Bit Material Steel
- Shank Dia. 1/4"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00405
- Zoro # G4078963
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 4.75" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,4-3/4" x 1/2" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Point Type | Brad Point |
Description
Bit,Spade,4-3/4 In. x 1/2 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Tamper L-Key (Short), 3/8 (HT2464S)
- ZORO SELECT Floor Vibration Isolator, 300 to 400 lb. (48PW99)
- HORIZON MFG Horizon Manufacturing Utility/Sanitation Hook Rack, Blue, 36-3/8", 16 Hooks - 4054 (4054)
- CAL-VAN TOOLS Heavy Duty Yoke Puller (497)
- WOODOWL Spade Bit 6" x 11/16" (00608)
- WOODOWL Spade Bit 6" x 7/16" (00604)
- WOODOWL Spade Bit 6" x 1" (00613)
- WOODOWL Spade Bit 6" x 1/2" (00605)
- WOODOWL Spade Bit 16" x 5/8" (01607)
- WOODOWL Spade Bit 16" x 1" (01613)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2110-P2)
- Woodowl Solid Spade Drill Bits