Shop All Drill Bit Sets
Woodowl
Spade Bit 3-Piece Set 6" Long
Mfr # 00630
Zoro # G4079329
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Quick-Change Hex
- Overall Length 6"
- Drill Bit Material High Carbon Steel
- Shank Dia. 1/4"
- Point Type Brad Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00630
- Zoro # G4079329
- Country of Origin Japan
- Category Drill Bit Sets
Dimensions
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,3-Piece Set,6" Long |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Point Type | Brad Point |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Description
Bit,Spade,3-Piece Set,6 In. Long
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- ZORO SELECT Vibration Isolator, 460 Lb Max, 3/8-16 (2NPC8)
- KO-KEN Socket 30mm 6 Point 75mm Thin walled 3/4 Sq. Drive (16301X-30)
- DREMEL Workstation (220-01)
- WOODOWL Spade Bit 6-Piece Set 6" Long (00660)
- WOODOWL OverDrive Fast Boring Bit 3pc Set (00707)
- WOODOWL OverDrive Fast Boring Bit 6pc Set (00706)
- DEWALT 14 Pc Pilot Point(R) Titanium Drill Bit Set (DW1354)
- BOSCH 4-Cutter Hammer Drill Bit Set 5/32", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG501T)
- DRILLCO 15PC DRILL BIT SET 1/16-1/2 BY 32nds (200B15)
- CENTURY DRILL & TOOL Brad Point Wood Bit Set 25Pc 1/8" To 1/2" By 1/64Ths (37280)
- Woodowl Drill Bits