Shop All Drill Bit Sets
Woodowl
Spade Bit 3-Piece Set 4-3/4" Long
Mfr # 00430
Zoro # G4079173
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Overall Length 4.75"
- Point Type Brad Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00430
- Zoro # G4079173
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Dia. | 1/4" |
Overall Length | 4.75" |
Details
Item | Bit,Spade,3-Piece Set,4-3/4" Long |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Point Type | Brad Point |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Description
Bit,Spade,3-Piece Set,4-3/4 In. Long
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 49-56-0147 2-1/2" Hole Dozer„¢ Hole Saw (49-56-0147)
- GREY PNEUMATIC SKT 1" DRIVE X 1-5/16" DEEP IM (GP4042D)
- IRWIN Ship Auger Bit, 11/8 Dia, 7/16 Hex Shank (3043014)
- VULCAN Hammer Sledg 10Lb Hd Fbg Hdl36 (34499)
- WOODOWL Spade Bit 6-Piece Set 6" Long (00660)
- WOODOWL OverDrive Fast Boring Bit 6pc Set (00706)
- WOODOWL OverDrive Fast Boring Bit 3pc Set (00707)
- DRILL AMERICA 1/4"-1/2" 5Pc. HSS Black & Gold KFD Jobber Length Drill Bit Set (POUKFD)
- R W THOMPSON 21 Pc Stubby Drill Set (21KK7)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 5 Pc (63134999012)
- BOSCH DareDevil 6 Pc Spade Bit Set (DSB5006)
- Woodowl Drill Bit Sets