Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 16" x 5/8"
Mfr # 01607
Zoro # G4079715
original price:
$13.93
14% off
new price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Drill Bit Material Steel
- Overall Length 6"
- Shank Shape Quick-Change Hex
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 01607
- Zoro # G4079715
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,16" x 5/8" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Point Type | Brad Point |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Description
Bit,Spade,16 In. x 5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- K-TOOL INTERNATIONAL Pro Series 1/2" Drive 15" Long Ratchet (KTI-23095)
- INGERSOLL-RAND Ingersol Rand Impact Wrench 1/2 in. Drive IQV20 High Torque (Bare Tool) (IRTW7152)
- VULCAN Wrench Adjust 6In Vinyl Hndl (JL149063L)
- WOODOWL Spade Bit 6" x 11/16" (00608)
- WOODOWL Spade Bit 6" x 7/16" (00604)
- WOODOWL Spade Bit 6" x 3/8" (00603)
- WOODOWL Spade Bit 16" x 1" (01613)
- WOODOWL Spade Bit 16" x 1/2" (01605)
- WOODOWL Spade Bit 6" x 3/4" (00609)
- VULCAN Bit Set Wood Spade 6Pc 3/8-1In (476940OR)
- Woodowl Drill Bits