Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 16" x 1"
Mfr # 01613
Zoro # G4079767
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Overall Length 6"
- Drill Bit Material Steel
- Shank Dia. 1/4"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 01613
- Zoro # G4079767
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,16" x 1" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Point Type | Brad Point |
Number of Flutes | 3 |
Description
Bit,Spade,16 In. x 1 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 25/32" Size (W-662)
- IRWIN Spring Clamp, 3" (58300)
- SUNEX 3/4" Drive Impact Socket 6 (0470)
- PALADIN TOOLS Crimper - All-In-One Pro Mod (PA1530R)
- WOODOWL Spade Bit 16" x 3/8" (01603)
- WOODOWL Spade Bit 6" x 7/16" (00604)
- WOODOWL Spade Bit 16" x 7/8" (01611)
- WOODOWL Spade Bit 16" x 1/2" (01605)
- WOODOWL Spade Bit 6" x 11/16" (00608)
- WOODOWL Spade Bit 4-3/4" x 3/4" (00409)
- BOSCH Spade Bit, 1-1/4 In (DSB1017)
- Woodowl Drill Bits