Shop All Drill Bit Sets
Woodowl
OverDrive Fast Boring Bit 3pc Set
Mfr # 00707
Zoro # G4080485
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Phosphate, Steel
- Overall Length 6.5"
- Shank Dia. 1/4"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00707
- Zoro # G4080485
- Country of Origin Japan
- Category Drill Bit Sets
Dimensions
Overall Length | 6.5" |
Shank Dia. | 1/4" |
Details
Finish - Machining | Phosphate, Steel |
Item | Bit,Fast Boring,Over Drive,3 pcs Set |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 2 |
Point Type | Brad Point |
Cutting Direction | Clockwise |
Description
Bit,Fast Boring,Over Drive,3 pcs Set
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wrench, 1 Strap (31335)
- WILLIAMS 6" L 7/8" Cap. Cast Iron Pipe Wrench Cast Iron, 6" (13516)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/2 in L (1EZN7)
- WOODOWL Spade Bit 6-Piece Set 6" Long (00660)
- WOODOWL OverDrive Fast Boring Bit 6pc Set (00706)
- WOODOWL Spade Bit 3-Piece Set 4-3/4" Long (00430)
- DRILL AMERICA #1-#60 60Pc. Cobalt Screw Machine Drill Bit Set (D/A60S-CO-SET)
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1879 Black & Gold HSS 1/16-1/2x1/64 (C18122)
- DRILLCO 21PC NITRO MECHANICS SET 1/16-1/4 9/32-1/2 BY 32 (350N21V)
- CLE-LINE 25PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1mm-13mmx.5mm (C18628)
- Woodowl Drill Bits