Shop All Wood Drilling Bits
Woodowl
OverDrive Fast Boring Bit 1/2"
Mfr # 00700
Zoro # G4079679
original price:
$14.18
23% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2"
- Overall Length 6.5"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00700
- Zoro # G4079679
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 6.5" |
Shank Dia. | 1/4" |
Details
Item | Bit,Fast Boring,Over Drive,1/2" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Point Type | Brad Point |
Number of Flutes | 2 |
Description
Bit,Fast Boring,Over Drive,1/2 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- PROTO 3/8 in Drive Socket Set Metric, SAE 32 Pieces 1/4 in to 7/8 in, 8 mm to 20 mm , Chrome (J52332AS)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-11MM)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- WOODOWL Countersink #12 - 7/32" (00711)
- WOODOWL Countersink #8 - 11/64" (00780)
- WOODOWL Center Tapered Drill #10 - 13/64" (00718)
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- WOODOWL OverDrive Fast Boring Bit 3/8" (00708)
- BOSCH 12In Extension 7/16In Shank (EX1012)
- Woodowl Wood Drilling Bits