Shop All Wood Drilling Bits
Woodowl
OverDrive Fast Boring Bit 1-1/4"
Mfr # 00705
Zoro # G4080169
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/4"
- Overall Length 6.5"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 00705
- Zoro # G4080169
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1-1/4" |
Overall Length | 6.5" |
Shank Dia. | 1/4" |
Details
Item | Bit,Fast Boring,Over Drive,1-1/4" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Point Type | Brad Point |
Number of Flutes | 2 |
Drill Bit Finish | Phosphate, Steel |
Description
Bit,Fast Boring,Over Drive,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set Metric 47 Pieces 10 mm to 32 mm , Chrome (53PN55)
- KIPP Adjustable Handle, Size: 2 M06X25 Zinc, Black Satin, Comp: Steel (K0116.2061X25)
- MIDWEST RAKE Natural Bucket, Multi-Mix, 5 gal. (46229)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- WOODOWL Countersink #10 - 13/64" (00710)
- WOODOWL Countersink #6 - 9/64" (00760)
- WOODOWL Center Tapered Drill #9 - 3/16" (00717)
- WOODOWL Countersink #9 - 3/16" (00790)
- WOODOWL Center Tapered Drill #10 - 13/64" (00718)
- WOODOWL Center Tapered Drill #7 - 5/32" (00715)
- CMT Boring Bit, Right, 35mm dia (392.350.11)
- Woodowl Wood Drilling Bits