Shop All Wood Drilling Bits
Woodowl
OverDrive Fast Boring Bit 1"
Mfr # 00704
Zoro # G4080153
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Overall Length 6.5"
- Cutting Direction Clockwise
- Shank Shape Quick-Change Hex
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 00704
- Zoro # G4080153
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 6.5" |
Shank Dia. | 1/4" |
Details
Item | Bit,Fast Boring,Over Drive,1" |
Cutting Direction | Clockwise |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Phosphate, Steel |
Point Type | Brad Point |
Number of Flutes | 2 |
Drill Bit Material | High Carbon Steel |
Description
Bit,Fast Boring,Over Drive,1 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Torque Wrench, Rating 10 to 150 ft. (TW-12)
- LOCK TECHNOLOGY Big Nasty Texas Twister Air Hammer Pulling Kit (LT498)
- LEATHERMAN Multi-Tool, SS, 19 Tools (831180)
- BAHCO Bahco Half Round File, 6", Bastard Cut, 33 TPI (1-210-06-1-0)
- WOODOWL Center Tapered Drill #9 - 3/16" (00717)
- WOODOWL Center Tapered Drill #5 - 1/8" (00713)
- WOODOWL Countersink #6 - 9/64" (00760)
- WOODOWL Center Tapered Drill #7 - 5/32" (00715)
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- WOODOWL Countersink #8 - 11/64" (00780)
- IRWIN Bit Extension, Wood Drilling, 18" L (3046003)
- Woodowl Drill Bits