Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 7.5" x 7/8"
Mfr # 03711
Zoro # G8148264
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/8"
- Overall Length 7.5"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 03711
- Zoro # G8148264
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Item | Nail Chipper,Tri-Cut Auger,7.5" x 7/8" |
Number of Flutes | 3 |
Drill Bit Finish | Phosphate |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Description
Nail Chipper,Tri-Cut Auger,7.5 In. x 7/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery with Charger for HD-4800-DC (HD-4800-DC-49)
- MORTON Stainless Steel Revolving Handle, 3/8"-16 Thread, 2.95" Handle Length (RH-23SS)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37444)
- HUSKIE TOOLS Hydraulic Cutter (S-20)
- WOODOWL Ultra Smooth Double Cut 18" x 1" (07813)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 3/8" (03803)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 15/16" (03812)
- WOODOWL Nail Chipper Duo Auger 18" x 7/8" (05511)
- WOODOWL Ultra Smooth Double Cut 18" x 11/16" (07808)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 3/4" (00509)
- WOODOWL Standard Ship Auger 7.5" x 15/16" (02712)
- Woodowl Auger Drill Bits