Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 7.5" x 7/16"
Mfr # 03704
Zoro # G4080099
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/16"
- Overall Length 7.5"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 03704
- Zoro # G4080099
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Nail Chipper,Tri-Cut Auger,7.5" x 7/16" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate |
Number of Flutes | 3 |
Point Type | Lead Screw |
Description
Nail Chipper,Tri-Cut Auger,7.5 In. x 7/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 Piece Transfer Screw Set 7/16-14 (3601-0438)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN11/32)
- WESTWARD 184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PTC2)
- ERICKSON Spare Parts, Turn Screw Clamp STC20 (STC20)
- WOODOWL Ultra Smooth Double Cut 18" x 1" (07813)
- WOODOWL Standard Ship Auger 7.5" x 9/16" (02706)
- WOODOWL Standard Ship Auger 7.5" x 1" (02713)
- WOODOWL Ultra Smooth Double Cut 18" x 3/4" (07809)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 3/8" (03703)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1" (03813)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 13/16" (09810)
- Woodowl Drill Bits