Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 7.5" x 3/8"
Mfr # 03703
Zoro # G4079977
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Overall Length 7.5"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 03703
- Zoro # G4079977
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Nail Chipper,Tri-Cut Auger,7.5" x 3/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Number of Flutes | 3 |
Drill Bit Finish | Phosphate |
Description
Nail Chipper,Tri-Cut Auger,7.5 In. x 3/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Utility Cable Cutter (63035)
- GREAT NECK Square Driver Set (4 Piece) (73731)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.084 (111108400)
- WESTWARD Wrench, Combination/Extra Long, Metric, 8m (54PN89)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/8" (07815)
- WOODOWL Standard Spurred Auger #6 - 7.5" x 7/16" (06004)
- WOODOWL Standard Spurred Auger 11.5" x 5/8" #4 (04007)
- WOODOWL Deep Cut Utility Auger 18" x 13/16" (08810)
- WOODOWL Standard Spurred Auger 7" x 5/16" #6 (06002)
- WOODOWL Standard Spurred Auger 10" x 7/16" #4 (04004)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1/2"- Length: 72" (QTT1272)
- Woodowl Drill Bits