Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 7.5" x 3/4"
Mfr # 03709
Zoro # G4080214
original price:
$20.79
30% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Overall Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 03709
- Zoro # G4080214
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/4" |
Shank Dia. | 7/16" |
Overall Length | 7.5" |
Details
Item | Nail Chipper,Tri-Cut Auger,7.5" x 3/4" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Point Type | Lead Screw |
Drill Bit Finish | Phosphate |
Description
Nail Chipper,Tri-Cut Auger,7.5 In. x 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver, Round Shank, 6-3/4" Overall L (26032)
- ICON VEHICLE DYNAMICS 2 PIN COILOVER SPANNER WRENCH KIT (198000)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YT43)
- PETZL Tool Pouch, 1.5 L (S047BA00)
- WOODOWL Deep Cut Utility Auger 18" x 15/16" (08812)
- WOODOWL Standard Ship Auger 18" x 11/16" (02808)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 5/8" (09707)
- WOODOWL Standard Ship Auger 18" x 7/8" (02811)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 9/16" #600 (06106)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/4" (03817)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 11/16" (03708)
- Woodowl Drill Bits