Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 7.5" x 13/16"
Mfr # 03710
Zoro # G4080187
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 13/16"
- Shank Dia. 7/16"
- Overall Length 7.5"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 03710
- Zoro # G4080187
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 13/16" |
Shank Dia. | 7/16" |
Overall Length | 7.5" |
Details
Item | Nail Chipper,Tri-Cut Auger,7.5" x 13/16" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Drill Bit Finish | Phosphate |
Description
Nail Chipper,Tri-Cut Auger,7.5 In. x 13/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- LENOX Hole Saw (LXAH3418)
- EUROBOOR Portable Magnetic Core Drilling Machine (ECO.55S+TA)
- VESSEL DRYWALLER Insert Bit PH2x25.4, PK20 (DWPH2254P20T)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/4" (09717)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/2" (09819)
- WOODOWL Deep Cut Utility Auger 24" x 3/8" (01003)
- WOODOWL Standard Ship Auger 18" x 5/16" (02802)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 11/16" (09708)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- IRWIN Drillbit 9/16X6 Spdbrmax (3041014)
- Woodowl Drill Bits