Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 7.5" x 11/16"
Mfr # 03708
Zoro # G4080275
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 11/16"
- Overall Length 7.5"
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 03708
- Zoro # G4080275
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 11/16" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Nail Chipper,Tri-Cut Auger,7.5" x 11/16" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate |
Point Type | Lead Screw |
Number of Flutes | 3 |
Description
Nail Chipper,Tri-Cut Auger,7.5 In. x 11/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 18" Lg Black Finish Adjustable (715G)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3/32 (C22997)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Oxide (374019)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/2" (07819)
- WOODOWL Deep Cut Utility Auger 24" x 1-3/8" (01018)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/4" #600 (06101)
- WOODOWL Ultra Smooth Double Cut 24" x 7/8" (07828)
- WOODOWL Standard Ship Auger 18" x 13/16" (02810)
- WOODOWL Standard Spurred Auger 7" x 5/16" #6 (06002)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/4" (03717)
- Woodowl Drill Bits