Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 18" x 5/8"
Mfr # 03807
Zoro # G4079995
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Drill Bit Material High Carbon Steel
- Overall Length 18"
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 03807
- Zoro # G4079995
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Nail Chipper,Tri-Cut Auger,18" x 5/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Point Type | Lead Screw |
Drill Bit Finish | Phosphate |
Description
Nail Chipper,Tri-Cut Auger,18 In. x 5/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (533989)
- MILWAUKEE TOOL 20" PACKOUT Tote (48-22-8320)
- ELECTRIDUCT Easy Automatic Wire Stripper for 8-22 AWG Wire (TL-HP-WIRE-STRIPPER)
- STARRETT Band Saw Blade, 11 ft. 8" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-11-08)
- WOODOWL Standard Ship Auger 18" x 15/16" (02812)
- WOODOWL Standard Spurred Auger 13" x 13/16" #4 (04010)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-3/8" (03718)
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- WOODOWL Ultra Smooth Double Cut 24" x 3/4" (07826)
- WOODOWL Standard Ship Auger 7.5" x 9/16" (02706)
- IRWIN Utility Pole Auger Bit, 13/16 In, 18 In L (48113ZR)
- Woodowl Drill Bits