Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 18" x 1/2"
Mfr # 03805
Zoro # G4080004
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2"
- Overall Length 18"
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 03805
- Zoro # G4080004
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Nail Chipper,Tri-Cut Auger,18" x 1/2" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 3 |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate |
Description
Nail Chipper,Tri-Cut Auger,18 In. x 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam levers, stainless, with external thread; thrust washer stainless (K0645.2541008X25)
- WILLIAMS Williams Ratchet Box Wrench Set, 5 pcs. (WS-12)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- MAYHEW PUNCH CENTER 3/8" (MY24002)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/4" #600 (06109)
- WOODOWL Ultra Smooth Double Cut 18" x 15/16" (07812)
- WOODOWL Deep Cut Utility Auger 18" x 1-3/8" (08818)
- WOODOWL Standard Spurred Auger 7.5" x 3/8" #6 (06003)
- WOODOWL Standard Ship Auger 7.5" x 7/8" (02711)
- WOODOWL Ultra Smooth Double Cut 24" x 11/16" (07825)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 5/16" #600 (06102)
- Woodowl Auger Drill Bits