Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 18" x 1-1/4"
Mfr # 03817
Zoro # G4080178
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/4"
- Overall Length 18"
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 03817
- Zoro # G4080178
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Nail Chipper,Tri-Cut Auger,18" x 1-1/4" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Number of Flutes | 3 |
Drill Bit Finish | Phosphate |
Cutting Direction | Clockwise |
Description
Nail Chipper,Tri-Cut Auger,18 In. x 1-1/4 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Screw Extractor/Drill/ Guide Set, 10 pcs. (9447)
- EXTREME TOOLS Roller Cabinet, 12 Drawer, Black/Blue, 55 in W x 25 in D (RX552512RCBKBL-X)
- VEGA Hex Ball L-Key (Long), 1/16 (HB0464L)
- KNIPEX 4 1/2 in Chain Nose Plier Plastic Coated Handle (35 21 115)
- WOODOWL Deep Cut Utility Auger 18" x 1-3/8" (08818)
- WOODOWL Ultra Smooth Double Cut 24" x 1" (07830)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 9/16" (09806)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 15/16" (03812)
- WOODOWL Standard Spurred Auger 13" x 13/16" #4 (04010)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/8" (01015)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 1/4 x 7-1/2 in. (38516)
- Woodowl Drill Bits