Shop All Auger Drill Bits
Woodowl
Nail Chipper Tri-Cut Auger 18" x 1"
Mfr # 03813
Zoro # G6745148
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Overall Length 18"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 03813
- Zoro # G6745148
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Item | Nail Chipper,Tri-Cut Auger,18" x 1" |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Point Type | Lead Screw |
Drill Bit Finish | Phosphate |
Description
Nail Chipper,Tri-Cut Auger,18 In. x 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 18 TPI, 0.025" Thick, High Carbon steel, Duratec SFB Series (91420-05-04-1/2)
- IDEAL Hole Cutter Set, 7/8, 1-1/8, 1-3/8 In, 4 Pc (36-311)
- MITUTOYO Cylindrical Surface (12AAA218)
- RAILHEAD GEAR Wrench, Impact, Ergo Series, 1-1/2" Drive (KW-5000G)
- WOODOWL Deep Cut Utility Auger 24" x 3/8" (01003)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/2" #600 (06105)
- WOODOWL Standard Spurred Auger 7.5" x 3/8" #6 (06003)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/16" (09704)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 11/16" (03708)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 11/16" (09808)
- Woodowl Drill Bits