Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 24" x 7/8"
Mfr # 01011
Zoro # G6745008
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/8"
- Overall Length 24"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 01011
- Zoro # G6745008
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 24" |
Shank Dia. | 7/16" |
Details
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Item | Utility Auger,Deep Cut,24" x 7/8" |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Drill Bit Finish | Flourine Resin |
Number of Flutes | 1 |
Description
Utility Auger,Deep Cut,24 In. x 7/8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECIPRO TOOLS Recip Tang Kit Replcmnt (RCT-RPL-10)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/8 Dia, 1 D (63134285007)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- SK HAND TOOLS Socket Rail, Magnetic Socket Rail 3/8 (M3810)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1" (03713)
- WOODOWL Standard Spurred Auger 6" x 1/4" #6 (06001)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 5/8" (03807)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/4" #600 (06109)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 11/16" (03708)
- WOODOWL Ultra Smooth Double Cut 24" x 3/4" (07826)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1150)
- Woodowl Auger Drill Bits