Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 24" x 7/16"
Mfr # 01004
Zoro # G4079663
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Overall Length 24"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 01004
- Zoro # G4079663
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 24" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,24" x 7/16" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Point Type | Lead Screw |
Description
Utility Auger,Deep Cut,24 In. x 7/16 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4" x 15' Heavy Duty Open Wind Sectional Cable (48-53-2854)
- VEGA INDUSTRIES Slotted 6-8 Power Bit x 2-3/4 (170F08A)
- WESTWARD Ratcheting Wrench, Head Size 1-1/2 in. (34E325)
- BESSEY 24 Clutch Bar Clamp (GSCC2.524)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 15/16" (03812)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/4" (03717)
- WOODOWL Deep Cut Utility Auger 24" x 3/8" (01003)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/8" (09711)
- WOODOWL Deep Cut Utility Auger 24" x 13/16" (01010)
- WOODOWL Ultra Smooth Double Cut 18" x 1" (07813)
- Woodowl Drill Bits