Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 24" x 5/8"
Mfr # 01007
Zoro # G6745114
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Overall Length 24"
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 01007
- Zoro # G6745114
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 24" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,24" x 5/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Drill Bit Finish | Flourine Resin |
Number of Flutes | 1 |
Description
Utility Auger,Deep Cut,24 In. x 5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (6152)
- ELMERS Refill Blades, Fine Angle, No. 11, 100PK (EPIX611)
- GEARWRENCH 1/8" x 3" Cabinet Dual Material Screwdriver (80015H)
- KIPP Star Grip, DIN 6336 Similar, D=M06X35, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X35)
- WOODOWL Deep Cut Utility Auger 24" x 9/16" (01006)
- WOODOWL Standard Ship Auger 7.5" x 7/16" (02704)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/8" (08815)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/4" (03817)
- WOODOWL Standard Ship Auger 7.5" x 3/4" (02709)
- WOODOWL Ultra Smooth Double Cut 18" x 7/8" (07811)
- BOSCH 1-1/8" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT18)
- Woodowl Auger Drill Bits