Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 24" x 3/8"
Mfr # 01003
Zoro # G4079645
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Overall Length 24"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 01003
- Zoro # G4079645
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Overall Length | 24" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,24" x 3/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Point Type | Lead Screw |
Drill Bit Finish | Flourine Resin |
Description
Utility Auger,Deep Cut,24 In. x 3/8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T17 (C67213)
- HOUGEN 40MM X 50MM Copperhead Carbide Tip Annular Cutter (18440)
- KEO 1/2 x 90 deg Six Flute Carbide Countersink (55806)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1" (09813)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 3/4" (03709)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 5/8" (09807)
- WOODOWL Ultra Smooth Double Cut 24" x 3/4" (07826)
- WOODOWL Nail Chipper Duo Auger 18" x 7/8" (05511)
- WOODOWL Standard Ship Auger 7.5" x 1-1/4" (02717)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- Woodowl Auger Drill Bits