Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 24" x 1-3/8"
Mfr # 01018
Zoro # G4240431
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-3/8"
- Overall Length 24"
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
- Point Type Lead Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 01018
- Zoro # G4240431
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Overall Length | 24" |
Shank Dia. | 7/16" |
Details
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Flourine Resin |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Item | Utility Auger,Deep Cut,24" x 1-3/8" |
Description
Utility Auger,Deep Cut,24 In. x 1-3/8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Chuck Adapter 1/2 in., HMD904, 905 & 927 Slot Drive (08186)
- PROTO Screwdriver, TP20 Tip, 12 1/4 in L (JTP2008RS)
- ARSENAL BY ERGODYNE Duffel Bag, Large, Water Resistant, Black (GB5030L)
- TITAN Tamper Proof Torx Bit Socket, 1/4" Dr, T27 (66827)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/4 (09709)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 13/16" (03810)
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/4" (03717)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/16" (09704)
- WOODOWL Ultra Smooth Double Cut 18" x 11/16" (07808)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 11/16" (03708)
- Woodowl Auger Drill Bits