Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 24" x 1-1/8"
Mfr # 01015
Zoro # G5973202
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Carbon Steel
- Cutting Direction Clockwise
- Number of Flutes 1
- Bit Dia. 1-1/8"
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 01015
- Zoro # G5973202
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Shank Dia. | 7/16" |
Overall Length | 24" |
Details
Item | Utility Auger,Deep Cut,24" x 1-1/8" |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Drill Bit Finish | Flourine Resin |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Description
Utility Auger,Deep Cut,24 In. x 1-1/8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 3.0x0.50mm (97600)
- GF GAGE Plug Gage Assembly, 0.2362" dia., 6H Class (W0601006HS)
- SKIL Belt Sander, 6.0 A, 3 x 18 In (7510-01)
- DEWALT Hole Saw, Cutting 1 3/4" D, 3/4" dia (DAH334)
- WOODOWL Deep Cut Utility Auger 24" x 15/16" (01012)
- WOODOWL Deep Cut Utility Auger 24" x 7/8" (01011)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/8" (03715)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/16" (09804)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/4" (03817)
- Woodowl Auger Drill Bits