Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 24" x 1-1/4"
Mfr # 01017
Zoro # G4079593
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/4"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Overall Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 01017
- Zoro # G4079593
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Shank Dia. | 7/16" |
Overall Length | 24" |
Details
Item | Utility Auger,Deep Cut,24" x 1-1/4" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Drill Bit Finish | Flourine Resin |
Point Type | Lead Screw |
Number of Flutes | 1 |
Description
Utility Auger,Deep Cut,24 In. x 1-1/4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26950)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 9/16" x 1" (HMS.9/16)
- CHANNELLOCK 8 Piece Gift Sets Plier and Wrench Set Dipped Handle (GS-28)
- URREA Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H (D8)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 15/16" #600 (06112)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 3/8" (03803)
- WOODOWL Standard Ship Auger 7.5" x 1/4" (02701)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 11/16" (09808)
- WOODOWL Ultra Smooth Double Cut 24" x 1" (07830)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 5/8 x 4 in. (38440)
- Woodowl Auger Drill Bits