Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 24" x 1"
Mfr # 01013
Zoro # G6745017
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Overall Length 24"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 01013
- Zoro # G6745017
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 24" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,24" x 1" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Drill Bit Finish | Flourine Resin |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Description
Utility Auger,Deep Cut,24 In. x 1 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 75XT072AA, Xtra Thrust W/ 72" Alum Ext & Alloy Nozzle (75XT072AA)
- HAFELE 5mm Metric High Speed Steel Twist Bit (1.41.168)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (N6300)
- TEKTON Combination Wrench Set with Pouch, 34-Piece (1/4-1 in., 6-24 mm) (WCB94302)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/4" #600 (06101)
- WOODOWL Nail Chipper Duo Auger 18" x 7/8" (05511)
- WOODOWL Standard Ship Auger 7.5" x 11/16" (02708)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 7/8" (03711)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/16" (09814)
- WOODOWL Standard Ship Auger 7.5" x 1-1/2" (02719)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 11/16" (03808)
- Woodowl Auger Drill Bits