Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 18" x 7/16"
Mfr # 08804
Zoro # G6745184
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/16"
- Overall Length 18"
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 08804
- Zoro # G6745184
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,18" x 7/16" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Drill Bit Finish | Flourine Resin |
Point Type | Lead Screw |
Description
Utility Auger,Deep Cut,18 In. x 7/16 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE VX Air Body Saw (024-0294CT)
- KAPRO 309 LEDGEND 12" Try & Mitre Square w/Stainless Steel Blade 1/16" (309-12)
- SUNEX $IMP SKT MAGNETIC 1/4" DR 12PC (SU1822)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series (GOP40-30C)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 5/16" #600 (06102)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/2" (07835)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 5/8" (09707)
- L.H. DOTTIE L.H. Dottie 13/16'' x 18'' Ship Auger Bit (1813)
- Woodowl Auger Drill Bits