Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 18" x 3/8"
Mfr # 08803
Zoro # G4080634
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Overall Length 18"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 08803
- Zoro # G4080634
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,18" x 3/8" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Drill Bit Finish | Flourine Resin |
Point Type | Lead Screw |
Description
Utility Auger,Deep Cut,18 In. x 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- SAMMYS Sammy X-Press Anchor Installation Tool (8196910)
- CLC WORK GEAR Tool Apron, Tool Belt, Tan, Leather, 12 Pockets (I427X)
- WILTON MultiPurpose 412 Vise With Swivel, 450P (28844)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/2" (03719)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/8" (09711)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/8" (03815)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 3/8" (03803)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/4" (09717)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1" (03813)
- IRWIN Ship Auger Bit, 11/8 Dia, 7/16 Hex Shank (3043014)
- Woodowl Drill Bits