Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 18" x 1-1/2"
Mfr # 08819
Zoro # G4080826
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/2"
- Overall Length 18"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 08819
- Zoro # G4080826
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/2" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,18" x 1-1/2" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Description
Utility Auger,Deep Cut,18 In. x 1-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF5)
- PROTO 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (J5428MH)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Blue, 27" W x 18" D x 49.5" H (7CY29)
- WIDIA Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide (VNGP3305)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/16" (01014)
- WOODOWL Deep Cut Utility Auger 18" x 3/4" (08809)
- WOODOWL Deep Cut Utility Auger 24" x 7/16" (01004)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1" #600 (06113)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1/2" (03705)
- BOSCH 1-1/4" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT20)
- Woodowl Drill Bits