Shop All Auger Drill Bits
Woodowl
Deep Cut Utility Auger 18" x 1"
Mfr # 08813
Zoro # G4080695
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Overall Length 18"
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 08813
- Zoro # G4080695
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Utility Auger,Deep Cut,18" x 1" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Drill Bit Finish | Flourine Resin |
Point Type | Lead Screw |
Product Type | Utility Auger,Deep Cut,18" x 1" |
Description
Utility Auger,Deep Cut,18 In. x 1 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Magnum Drill, 0-850 RPM (0299-20)
- CRAFTSMAN Framing/Ripping Saw Blade, 7-1/4" 24T (CMAS272524)
- WIHA Torx(R) Plain Torx(R) Key, T10 Tip Size, 2 in Long, 2 in Short (36303)
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (DW5222)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/8" (07815)
- WOODOWL Standard Ship Auger 18" x 1-1/16" (02814)
- WOODOWL Standard Ship Auger 18" x 1-1/8" (02815)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-3/8" (09718)
- WOODOWL Standard Ship Auger 7.5" x 3/4" (02709)
- WOODOWL Deep Cut Utility Auger 18" x 5/8" (08807)
- Woodowl Auger Drill Bits